Indexable Boring Bar, HM10J SWLCR3, 4-1/2 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-060

  • Zoro # G9232133


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
Type
Turning
Lead Angle
-5 Degrees
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-060
Zoro #
G9232133
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Insert Size
32.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM10J SWLCR3
Type
Turning
Lead Angle
-5 Degrees
Rake
Positive
For Use With
WCMT 32.51
Style
Coolant-Thru
Mounting Style
Screw Lock
Min. Bore
0.760"
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
ANSI Number
HM10J SWLCR3
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Vibration Dampening
Yes
Insert Holding Type
Screw On
Insert Style
WCMT
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Coolant Through
Cutting Application
Boring
Head Material
Heavy Metal
Center to Cutting Tip
13/32 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, HM10J SWLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.