Shop ULTRA-DEX USA

Indexable Boring Bar, HM10Q SCLCL2, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-061
  • Zoro # G9232142

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Type
Turning
Min. Bore
0.760"
ANSI Number
HM10Q SCLCL2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-061
Zoro #
G9232142
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10Q SCLCL2
Type
Turning
Min. Bore
0.760"
ANSI Number
HM10Q SCLCL2
Style
Coolant-Thru
Lead Angle
-5 Degrees
Inscribed Circle
1/4"
Cutting Edge Type
-5 Degrees
Left/Right Hand
Left Hand
For Use With
CCMT 21.51
Rake
Positive
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Cutting Application
Boring
Head Material
Heavy Metal
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
13/32 in
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Insert Style
CCMT
Vibration Dampening
Yes
Compatible Product Type
CCMT 21.51
Container Type
Coolant-Thru
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM10Q SCLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.