Indexable Boring Bar, HM10Q SCLCL3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-062

  • Zoro # G9232151


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Type
Turning
ANSI Number
HM10Q SCLCL3
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-062
Zoro #
G9232151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10Q SCLCL3
Type
Turning
ANSI Number
HM10Q SCLCL3
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Rake
Positive
Min. Bore
0.760"
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
For Use With
CCMT 32.51
Style
Coolant-Thru
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Head Material
Heavy Metal
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Cutting Application
Boring
Insert Holding Type
Screw On
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Style
CCMT
Center to Cutting Tip
13/32 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM10Q SCLCL3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.