Indexable Boring Bar, HM12Q STUCR3, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-092

  • Zoro # G9232456


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-092
Zoro #
G9232456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM12Q STUCR3
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Style
Coolant-Thru
Min. Bore
0.920"
ANSI Number
HM12Q STUCR3
Rake
Positive
Inscribed Circle
3/8"
Type
Turning
For Use With
TCMT 32.51
Cutting Edge Type
-3 Degrees
Cutting Direction
Right Hand
Insert Style
TCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Coolant Through
Head Material
Heavy Metal
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Vibration Dampening
Yes
Center to Cutting Tip
1/2 in
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Number of Inserts
1
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM12Q STUCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.