Indexable Boring Bar, J04F SCLDR1.5, 3 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-101

  • Zoro # G9232544


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Min. Bore
0.275"
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-101
Zoro #
G9232544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Insert Thickness
0.0625"
Bar Dia.
0.250"
Insert Size
1.510
Shank Dia.
1/4 in
Min. Bore Dia.
0.2750 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J04F SCLDR1.5
Min. Bore
0.275"
Lead Angle
-5 Degrees
Type
Turning
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
For Use With
CDGW 1.510
Style
Solid, Coolant-Thru
ANSI Number
J04F SCLDR1.5
Inscribed Circle
3/16"
Rake
Positive
Cutting Direction
Right Hand
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Style
CDGW
Center to Cutting Tip
0.1380 in
Insert Inscribed Circle
3/16 in
Coolant Fed
Non-Coolant Through
Head Material
Heavy Metal
Insert Holding Type
Screw On
Cutting Application
Boring
Number of Inserts
1
Insert Clearance Angle
15 Degrees
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, J04F SCLDR1.5, 0.1380 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.