Indexable Boring Bar, J05H SCLPL1.8, 4 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-105

  • Zoro # G9232587


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J05H SCLPL1.8
Insert Thickness
0.0781"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-105
Zoro #
G9232587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3400 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J05H SCLPL1.8
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
ANSI Number
J05H SCLPL1.8
Style
Solid, Coolant-Thru
For Use With
CPMT 1.81.20.5
Type
Turning
Rake
Positive
Min. Bore
0.340"
Inscribed Circle
7/32"
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Head Material
Heavy Metal
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
7/32 in
Insert Holding Type
Screw On
Center to Cutting Tip
0.1670 in
Cutting Application
Boring
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, J05H SCLPL1.8, 0.1670 in, MTS-224 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.