Indexable Boring Bar, J05H STUCL1.2, 4 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-107

  • Zoro # G9232605


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
J05H STUCL1.2
Bar Dia.
0.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-107
Zoro #
G9232605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.21.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3400 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
J05H STUCL1.2
Rake
Positive
Type
Turning
Cutting Edge Type
-5 Degrees
For Use With
TCMT 1.21.20.5
ANSI Number
J05H STUCL1.2
Mounting Style
Screw Lock
Min. Bore
0.340"
Inscribed Circle
5/32"
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Style
Solid, Coolant-Thru
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
5/32 in
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Insert Style
TCMT
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Head Material
Heavy Metal
Center to Cutting Tip
0.1670 in
Cutting Application
Boring
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, J05H STUCL1.2, 0.1670 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.