Indexable Boring Bar, J05H STUCR1.2, 4 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-108

  • Zoro # G9232614


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
J05H STUCR1.2
Insert Thickness
0.0781"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-108
Zoro #
G9232614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Shank Dia.
5/16 in
Insert Size
1.21.20.5
Min. Bore Dia.
0.3400 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
J05H STUCR1.2
Min. Bore
0.340"
Rake
Positive
For Use With
TCMT 1.21.20.5
Cutting Edge Type
-5 Degrees
ANSI Number
J05H STUCR1.2
Type
Turning
Lead Angle
-5 Degrees
Style
Solid, Coolant-Thru
Inscribed Circle
5/32"
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Center to Cutting Tip
0.1670 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Head Material
Heavy Metal
Insert Inscribed Circle
5/32 in
Number of Inserts
1
Insert Style
TCMT

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, J05H STUCR1.2, 0.1670 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.