Indexable Boring Bar, S03.5G SCLDR1.5, 3-1/2 in L, High Speed Steel

  • Mfr # 957-000-210

  • Zoro # G9234635


product price:  $75.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S03.5G SCLDR1.5
Bar Dia.
0.218"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-210
Zoro #
G9234635
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.218"
Insert Thickness
0.0625"
Insert Size
1.510
Shank Dia.
7/32 in
Min. Bore Dia.
0.2450 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S03.5G SCLDR1.5
Inscribed Circle
3/16"
Mounting Style
Screw Lock
For Use With
CDGW 1.510
Lead Angle
-5 Degrees
Min. Bore
0.245"
Type
Turning
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Style
Solid
Rake
Positive
ANSI Number
S03.5G SCLDR1.5
Cutting Direction
Right Hand
Number of Inserts
1
Cutting Application
Boring
Insert Style
CDGW
Head Material
Steel
Insert Inscribed Circle
3/16 in
Center to Cutting Tip
1/8 in
Insert Holding Type
Screw On
Insert Clearance Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S03.5G SCLDR1.5, 1/8 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.