Indexable Boring Bar, S03G SCLDL1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-211

  • Zoro # G9234644


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
0.187"
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-211
Zoro #
G9234644
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.187"
Insert Thickness
0.0400"
Insert Size
1.20.6
Shank Dia.
3/16 in
Min. Bore Dia.
0.2050 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S03G SCLDL1.2
Lead Angle
-5 Degrees
Min. Bore
0.205"
Cutting Edge Type
-5 Degrees
For Use With
CDHB 1.20.60
Rake
Positive
Left/Right Hand
Left Hand
Type
Turning
ANSI Number
S03G SCLDL1.2
Mounting Style
Screw Lock
Inscribed Circle
5/32"
Style
Solid
Cutting Direction
Left Hand
Number of Inserts
1
Insert Style
CDHB
Head Material
Steel
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
5/32 in
Compatible Hardware
MTS-183 Insert Screw, T-6 Key
Cutting Application
Boring
Center to Cutting Tip
0.1020 in
Insert Clearance Angle
15 Degrees
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S03G SCLDL1.2, 0.1020 in, MTS-183 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.