Shop ULTRA-DEX USA

Indexable Boring Bar, S03G SWLCR1.2, 3-1/2 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-213
  • Zoro # G9234662

product price: 
$
86.59
/ea

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Inscribed Circle
5/32"
Bar Dia.
0.187"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-213
Zoro #
G9234662
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S03G SWLCR1.2
Inscribed Circle
5/32"
Min. Bore
0.205"
For Use With
WCMT 1.210.5
Lead Angle
-5 Degrees
Type
Turning
Cutting Edge Type
-5 Degrees
Rake
Positive
Left/Right Hand
Right Hand
ANSI Number
S03G SWLCR1.2
Mounting Style
Screw Lock
Style
Solid
Cutting Direction
Right Hand
Center to Cutting Tip
0.1020 in
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Style
WCMT
Insert Inscribed Circle
5/32 in
Compatible Hardware
MTS-183 Insert Screw, T-6 Key
Head Material
Steel
Compatible Product Type
WCMT 1.210.5
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.187"
Insert Thickness
0.0625"
Shank Dia.
3/16 in
Insert Size
1.210.5
Min. Bore Dia.
0.2050 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 3-1/2 in, S03G SWLCR1.2, 0.1020 in, MTS-183 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.