Indexable Boring Bar, S04G SWLCR1.2, 3-1/2 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-227

  • Zoro # G9234775


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
-5 Degrees
Inscribed Circle
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-227
Zoro #
G9234775
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0625"
Bar Dia.
0.250"
Insert Size
1.210.5
Shank Dia.
1/4 in
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S04G SWLCR1.2
Lead Angle
-5 Degrees
Inscribed Circle
5/32"
Left/Right Hand
Right Hand
Rake
Positive
Min. Bore
0.275"
Style
Solid
Type
Turning
Mounting Style
Screw Lock
For Use With
WCMT 1.210.5
ANSI Number
S04G SWLCR1.2
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Style
WCMT
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Center to Cutting Tip
0.1720 in
Insert Inscribed Circle
5/32 in
Insert Holding Type
Screw On
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 3-1/2 in, S04G SWLCR1.2, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.