Indexable Boring Bar, S05G SCLPL1.8, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 957-000-229
Zoro # G9234784
product price:Â $77.69
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S05G SCLPL1.8
Cutting Edge Type
-5 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
957-000-229
Zoro #
G9234784
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Shank Dia.
5/16 in
Insert Size
1.81.20.5
Min. Bore Dia.
0.3950 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S05G SCLPL1.8, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.