Indexable Boring Bar, S06K SCLPL2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-248

  • Zoro # G9234967


product price:  $95.19
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S06K SCLPL2-250
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-248
Zoro #
G9234967
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S06K SCLPL2-250
Type
Turning
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Min. Bore
0.460"
ANSI Number
S06K SCLPL2-250
Cutting Edge Type
-5 Degrees
Left/Right Hand
Left Hand
For Use With
CPMT 21.51
Rake
Positive
Style
Solid
Inscribed Circle
1/4"
Cutting Direction
Left Hand
Cutting Application
Boring
Center to Cutting Tip
1/4 in
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Insert Style
CPMT
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S06K SCLPL2-250, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.