Indexable Boring Bar, S06K SDQCR2, 5 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-252

  • Zoro # G9234994


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S06K SDQCR2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-252
Zoro #
G9234994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4900 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S06K SDQCR2
Rake
Positive
Type
Turning
Lead Angle
-17.5 Degrees
Min. Bore
0.490"
Cutting Edge Type
-17.5 Degrees
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Style
Solid
For Use With
DCMT 21.51
Left/Right Hand
Right Hand
ANSI Number
S06K SDQCR2
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Cutting Application
Profiling
Number of Inserts
1
Side Cutting Edge Angle
-17.5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
DCMT
Insert Clearance Angle
7 Degrees
Head Material
Steel
Center to Cutting Tip
0.2810 in
Insert Inscribed Circle
1/4 in
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 5 in, S06K SDQCR2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.