Indexable Boring Bar, S06K SSKCR2, 5 in L, High Speed Steel, Square Insert Shape

  • Mfr # 957-000-255

  • Zoro # G9235021


product price:  $99.79
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S06K SSKCR2
Bar Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-255
Zoro #
G9235021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S06K SSKCR2
Min. Bore
0.460"
For Use With
SCMT 21.51
Rake
Positive
ANSI Number
S06K SSKCR2
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Type
Turning
Mounting Style
Screw Lock
Lead Angle
15 Degrees
Cutting Edge Type
15 Degrees
Style
Solid
Cutting Direction
Right Hand
Side Cutting Edge Angle
15 Degrees
Number of Inserts
1
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
SCMT
Head Material
Steel
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
1/4 in
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 5 in, S06K SSKCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.