Indexable Boring Bar, S06K STUCL2-250, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-260

  • Zoro # G9235091


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-260
Zoro #
G9235091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S06K STUCL2-250
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Min. Bore
0.460"
Cutting Edge Type
-3 Degrees
ANSI Number
S06K STUCL2-250
Style
Solid
Type
Turning
For Use With
TCMT 21.51
Rake
Positive
Cutting Direction
Left Hand
Insert Style
TCMT
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
1/4 in
Insert Holding Type
Screw On
Head Material
Steel
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, S06K STUCL2-250, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.