Indexable Boring Bar, S08M SDUCL2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-288
  • Zoro # G9235344
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDUCL2
Left/Right Hand
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-288
Zoro #
G9235344
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDUCL2
Left/Right Hand
Left Hand
Inscribed Circle
1/4"
Rake
Positive
Lead Angle
-3 Degrees
For Use With
DCMT 21.51
Type
Turning
Cutting Edge Type
-3 Degrees
Min. Bore
0.720"
Style
Solid
ANSI Number
S08M SDUCL2
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
7/16 in
Insert Inscribed Circle
1/4 in
Coolant Fed
Non-Coolant Through
Head Material
Steel
Insert Style
DCMT
Cutting Application
Profiling
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Container Type
Solid
Compatible Product Type
DCMT 21.51
Sensor Body Style
Solid

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.7200 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, S08M SDUCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.