Indexable Boring Bar, S08M SDXCL2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-290

  • Zoro # G9235362


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDXCL2
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-290
Zoro #
G9235362
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDXCL2
Inscribed Circle
1/4"
Rake
Positive
Min. Bore
0.720"
Left/Right Hand
Left Hand
Type
Turning
Mounting Style
Screw Lock
Style
Solid
ANSI Number
S08M SDXCL2
For Use With
DCMT 21.51
Lead Angle
5 Degrees
Cutting Edge Type
5 Degrees
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
DCMT
Side Cutting Edge Angle
5 Degrees
Center to Cutting Tip
7/16 in
Head Material
Steel
Number of Inserts
1
Cutting Application
Back Facing

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, S08M SDXCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Back Facing, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.