Shop ULTRA-DEX USA

Indexable Boring Bar, S08M SDXCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-291
  • Zoro # G9235371

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDXCR2
Style
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-291
Zoro #
G9235371
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDXCR2
Style
Solid
Type
Turning
For Use With
DCMT 21.51
Mounting Style
Screw Lock
Cutting Edge Type
5 Degrees
Left/Right Hand
Right Hand
ANSI Number
S08M SDXCR2
Lead Angle
5 Degrees
Min. Bore
0.720"
Rake
Positive
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Side Cutting Edge Angle
5 Degrees
Insert Holding Type
Screw On
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Back Facing
Center to Cutting Tip
7/16 in
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Insert Style
DCMT
Compatible Product Type
DCMT 21.51
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.7200 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, S08M SDXCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Back Facing, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.