Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HSDUPL11, 124.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3955532
- Zoro # G3567923
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS25HSDUPL11
Shank Dia.
40.00mm
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955532
- Zoro #
- G3567923
- UPC #
- 4059782026643
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS25HSDUPL11
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Center to Cutting Tip
- 17.00mm
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Approach Angle
- 93 Degrees
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- Insert Style
- DP
- Compatible Hardware
- Screw Clamp
- ISO Number
- KM40TSS25HSDUPL11
- Side Cutting Edge Angle
- -3 Degrees
- Cutting Application
- Boring
- Insert Clearance Angle
- 11 Degrees
Dimensions
- Overall Length
- 124.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 11T308 (32.52)
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 11.63mm
- Max. Bore Depth
- 80.04mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 124.95mm, KM40TSS25HSDUPL11, 93 Degrees , 17.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.