Indexable Boring Bar, S08M STUCR2, 6 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 957-000-300
- Zoro # G9235432
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Min. Bore
0.560"
ANSI Number
S08M STUCR2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 957-000-300
- Zoro #
- G9235432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Insert Thickness
- 0.0937"
- Bar Dia.
- 0.500"
- Insert Size
- 21.51
- Shank Dia.
- 1/2 in
- Min. Bore Dia.
- 0.6000 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M STUCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.