Indexable Boring Bar, S08M STUPL2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-302

  • Zoro # G9235457


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Style
Solid
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-302
Zoro #
G9235457
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S08M STUPL2
Style
Solid
Inscribed Circle
1/4"
Rake
Positive
For Use With
TPMT 21.51
Type
Turning
Left/Right Hand
Left Hand
Min. Bore
0.560"
ANSI Number
S08M STUPL2
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Insert Style
TPMT
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
5/16 in
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M STUPL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.