Indexable Boring Bar, S10M SDXCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-310

  • Zoro # G9235527


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10M SDXCR2
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-310
Zoro #
G9235527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.8500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10M SDXCR2
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Cutting Edge Type
5 Degrees
Lead Angle
5 Degrees
Style
Solid
Min. Bore
0.850"
For Use With
DCMT 21.51
ANSI Number
S10M SDXCR2
Rake
Positive
Type
Turning
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Insert Style
DCMT
Center to Cutting Tip
1/2 in
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
5 Degrees
Cutting Application
Back Facing
Insert Holding Type
Screw On
Number of Inserts
1
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, S10M SDXCR2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Back Facing, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.