Indexable Boring Bar, S10Q SCLCL2, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-313

  • Zoro # G9235554


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Turning
ANSI Number
S10Q SCLCL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-313
Zoro #
G9235554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10Q SCLCL2
Type
Turning
ANSI Number
S10Q SCLCL2
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
Min. Bore
0.760"
Rake
Positive
For Use With
CCMT 21.51
Left/Right Hand
Left Hand
Style
Solid
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Center to Cutting Tip
13/32 in
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Style
CCMT
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S10Q SCLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.