Indexable Boring Bar, S10Q SCLPL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-318
  • Zoro # G9235606
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Left Hand
Insert Thickness
0.1562"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-318
Zoro #
G9235606
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10Q SCLPL3
Left/Right Hand
Left Hand
ANSI Number
S10Q SCLPL3
Lead Angle
-5 Degrees
Type
Turning
Cutting Edge Type
-5 Degrees
Rake
Positive
Mounting Style
Screw Lock
Style
Solid
For Use With
CPMT 32.51
Min. Bore
0.760"
Inscribed Circle
3/8"
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Center to Cutting Tip
13/32 in
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Insert Style
CPMT
Compatible Product Type
CPMT 32.51
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S10Q SCLPL3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.