Indexable Boring Bar, S10Q SCLPL2, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-317

  • Zoro # G9235597


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Turning
ANSI Number
S10Q SCLPL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-317
Zoro #
G9235597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10Q SCLPL2
Type
Turning
ANSI Number
S10Q SCLPL2
Min. Bore
0.760"
Cutting Edge Type
-5 Degrees
Style
Solid
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Rake
Positive
For Use With
CPMT 21.51
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Center to Cutting Tip
13/32 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Insert Style
CPMT
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S10Q SCLPL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.