Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSLSER22N, 64.95mm L, High Speed Steel
- Mfr # 3950854
- Zoro # G3758603
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Overall Length
64.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Shank Dia.
40.00mm
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950854
- Zoro #
- G3758603
- UPC #
- 4059782025806
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSLSER22N
- Type
- Screw Clamping
- Rake
- -1.500 Degrees Axial, -15 Degrees Radial
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Left/Right Hand
- Right Hand
- Cutting Application
- Threading, Turning
- Coolant Fed
- Coolant Through
- Insert Style
- LT22NR
- Compatible Hardware
- CKC4 Clamp Assembly, LT22NR Gage Insert, SMYI4 Shim, SSA4T Insert Screw, SSY4T Shim Screw
- Toolholder Style
- LSER
- ISO Number
- KM40TSLSER22N
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Center to Cutting Tip
- 27.00mm
- Product Family
- LSEN 90 Degrees Metric CU
- Measurement System
- Metric
Dimensions
- Overall Length
- 64.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 22
- Min. Bore Dia.
- 54.00mm
- Max. Bore Depth
- 40.00mm
- Cutting Height
- 0.00mm
- Connection Size
- KM40TS
- Head Length
- 40.00mm
- Wire Rope Length
- 64.95mm
- Length
- 64.95mm
Description
Indexable Thread Cutting Unit Head, LSER, Insert Shape Triangle, Overall Length 64.95mm, KM40TSLSER22N, 27.00mm, CKC4 Clamp Assembly, LT22NR Gage Insert, SMYI4 Shim, SSA4T Insert Screw, SSY4T Shim Screw, Coolant Through, Threading, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.