Indexable Boring Bar, S10Q SCLPR2, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-319

  • Zoro # G9235615


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Lock
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-319
Zoro #
G9235615
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10Q SCLPR2
Mounting Style
Screw Lock
Style
Solid
For Use With
CPMT 21.51
Min. Bore
0.760"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
ANSI Number
S10Q SCLPR2
Type
Turning
Inscribed Circle
1/4"
Rake
Positive
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Head Material
Steel
Center to Cutting Tip
13/32 in
Cutting Application
Boring
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
CPMT
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S10Q SCLPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.