Indexable Boring Bar, S10Q SDUCL2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-323

  • Zoro # G9235651


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDUCL2
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-323
Zoro #
G9235651
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.8500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDUCL2
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Left Hand
Type
Turning
Min. Bore
0.850"
ANSI Number
S10Q SDUCL2
Mounting Style
Screw Lock
For Use With
DCMT 21.51
Cutting Edge Type
-3 Degrees
Rake
Positive
Style
Solid
Cutting Direction
Left Hand
Center to Cutting Tip
1/2 in
Side Cutting Edge Angle
-3 Degrees
Insert Style
DCMT
Coolant Fed
Non-Coolant Through
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Cutting Application
Profiling
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S10Q SDUCL2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.