Indexable Boring Bar, S10Q SDUCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-324

  • Zoro # G9235667


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDUCR2
Min. Bore
0.850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-324
Zoro #
G9235667
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.8500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDUCR2
Min. Bore
0.850"
Inscribed Circle
1/4"
ANSI Number
S10Q SDUCR2
Cutting Edge Type
-3 Degrees
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Type
Turning
Rake
Positive
Mounting Style
Screw Lock
Style
Solid
For Use With
DCMT 21.51
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Cutting Application
Profiling
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
1/2 in
Coolant Fed
Non-Coolant Through
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Insert Style
DCMT
Side Cutting Edge Angle
-3 Degrees
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S10Q SDUCR2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.