Indexable Boring Bar, S10Q STFCR2, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-326

  • Zoro # G9235685


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Right Hand
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-326
Zoro #
G9235685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S10Q STFCR2
Left/Right Hand
Right Hand
Style
Solid
For Use With
TCMT 21.51
Cutting Edge Type
0 Degrees
Rake
Positive
Type
Turning
Lead Angle
0 Degrees
Min. Bore
0.760"
ANSI Number
S10Q STFCR2
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
0 Degrees
Number of Inserts
1
Insert Style
TCMT

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, S10Q STFCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.