Indexable Boring Bar, S10Q SWLCR2, 7 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-335

  • Zoro # G9235773


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Min. Bore
0.760"
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-335
Zoro #
G9235773
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S10Q SWLCR2
Min. Bore
0.760"
Type
Turning
Style
Solid
Inscribed Circle
1/4"
ANSI Number
S10Q SWLCR2
Lead Angle
-5 Degrees
For Use With
WCMT 21.51
Rake
Positive
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Head Material
Steel
Insert Holding Type
Screw On
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
WCMT
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, S10Q SWLCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.