Indexable Boring Bar, S12Q SDNCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-343

  • Zoro # G9235861


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12Q SDNCR3
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-343
Zoro #
G9235861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.1900 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12Q SDNCR3
Style
Solid
ANSI Number
S12Q SDNCR3
Inscribed Circle
3/8"
Rake
Positive
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
For Use With
DCMT 32.51
Cutting Edge Type
27.5 Degrees
Type
Turning
Min. Bore
1.190"
Lead Angle
27.5 Degrees
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Style
DCMT
Insert Holding Type
Screw On
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Non-Coolant Through
Cutting Application
Profiling
Head Material
Steel
Center to Cutting Tip
0.7650 in
Number of Inserts
1
Side Cutting Edge Angle
27.5 Degrees
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S12Q SDNCR3, 0.7650 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.