Indexable Boring Bar, S12Q SDUCL3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-344

  • Zoro # G9235877


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Turning
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-344
Zoro #
G9235877
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12Q SDUCL3
Type
Turning
Min. Bore
1.050"
Lead Angle
-3 Degrees
Style
Solid
ANSI Number
S12Q SDUCL3
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Rake
Positive
For Use With
DCMT 32.51
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Cutting Application
Profiling
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
5/8 in
Side Cutting Edge Angle
-3 Degrees
Head Material
Steel
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S12Q SDUCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.