Indexable Boring Bar, S12Q SVFBR2, 7 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 957-000-357

  • Zoro # G9235992


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S12Q SVFBR2
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-357
Zoro #
G9235992
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S12Q SVFBR2
Mounting Style
Screw Lock
ANSI Number
S12Q SVFBR2
Left/Right Hand
Right Hand
Rake
Positive
Style
Solid
Inscribed Circle
1/4"
Cutting Edge Type
0 Degrees
Min. Bore
1.050"
For Use With
VBMT 21.51
Type
Turning
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Center to Cutting Tip
5/8 in
Cutting Application
Profiling
Insert Style
VBMT
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Insert Clearance Angle
5 Degrees
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Compatible Hardware
MTS-2.5L Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 7 in, S12Q SVFBR2, 5/8 in, MTS-2.5L Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.