Indexable Boring Bar, S12Q SWLCR3, 7 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-360

  • Zoro # G9236026


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WCMT 32.51
Bar Dia.
0.750"
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-360
Zoro #
G9236026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S12Q SWLCR3
For Use With
WCMT 32.51
Style
Solid
Type
Turning
Rake
Positive
Left/Right Hand
Right Hand
ANSI Number
S12Q SWLCR3
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Min. Bore
0.920"
Cutting Direction
Right Hand
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Head Material
Steel
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Insert Style
WCMT
Center to Cutting Tip
1/2 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, S12Q SWLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.