Indexable Boring Bar, S12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-362

  • Zoro # G9236044


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Number
S12R MCLNR3
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-362
Zoro #
G9236044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1250"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
322
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S12R MCLNR3
ANSI Number
S12R MCLNR3
Inscribed Circle
3/8"
Min. Bore
0.920"
Cutting Edge Type
-5 Degrees
Type
Turning
For Use With
CNMG 322
Mounting Style
Clamp and Lock Pin
Style
Solid
Lead Angle
-5 Degrees
Rake
Negative
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Cutting Application
Boring
Center to Cutting Tip
1/2 in
Insert Style
CNMG
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
0 Degrees
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S12R MCLNR3, 1/2 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.