Shop WALTER
See all product information
Create Account
Milling Insert, Square, Positive, 11 Degrees, P2905, WK10
- Mfr # 5004598
- Zoro # G2919825
product price:Â
$
35.15
/ea
Sold in multiples of 10 for
$351.50
Key Features
Insert Style
P2905
Corner Radius
1/32 in
ISO Number
P2905-1
Rake
Positive
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004598
- Zoro #
- G2919825
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- P2905
- ISO Number
- P2905-1
- Rake
- Positive
- Chip-Breaker
- Yes
- Inscribed Circle
- 1/2 in
- Cutting Application
- Finishing
- Material - Machining
- Carbide
- Finish - Machining
- Bright (Uncoated)
- Clearance Angle
- 11 Degrees
- Primary Material Application ISO Code
- N
- Shape
- Square
- Hole Type
- With Hole
- Primary Material Application
- Non-Ferrous
- Chip-Breaker Code
- A88
- ANSI Code
- P2905-1
- Manufacturer Grade
- WK10
- Number of Cutting Edges
- 4
- Measurement System
- Fractional Inch
Dimensions
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Description
Specialty and Other Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.