Indexable Boring Bar, S12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-364

  • Zoro # G9236062


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12R MDUNR3
For Use With
DNMG 332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-364
Zoro #
G9236062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1875"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
332
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12R MDUNR3
For Use With
DNMG 332
Min. Bore
1.050"
Style
Solid
ANSI Number
S12R MDUNR3
Lead Angle
-3 Degrees
Rake
Negative
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Type
Turning
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in
Insert Style
DNMG
Number of Inserts
1
Cutting Application
Profiling
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Head Material
Steel
Center to Cutting Tip
5/8 in
Insert Clearance Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S12R MDUNR3, 5/8 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.