Indexable Boring Bar, S16R SCLCL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-370

  • Zoro # G9236123


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Insert Thickness
0.1562"
Rake
Positive
ANSI Number
S16R SCLCL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-370
Zoro #
G9236123
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16R SCLCL3
Rake
Positive
ANSI Number
S16R SCLCL3
Cutting Edge Type
-5 Degrees
For Use With
CCMT 32.51
Left/Right Hand
Left Hand
Type
Turning
Min. Bore
1.185"
Mounting Style
Screw Lock
Style
Solid
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Insert Style
CCMT
Center to Cutting Tip
5/8 in
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Head Material
Steel
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S16R SCLCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.