Indexable Boring Bar, S16R SCLPL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-372

  • Zoro # G9236141


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Insert Thickness
0.1562"
Min. Bore
1.185"
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-372
Zoro #
G9236141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16R SCLPL3
Min. Bore
1.185"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Rake
Positive
Type
Turning
Left/Right Hand
Left Hand
For Use With
CPMT 32.51
Mounting Style
Screw Lock
Style
Solid
ANSI Number
S16R SCLPL3
Inscribed Circle
3/8"
Cutting Direction
Left Hand
Center to Cutting Tip
5/8 in
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Style
CPMT
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S16R SCLPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.