Indexable Boring Bar, S16R SSKCR4, 8 in L, High Speed Steel, Square Insert Shape

  • Mfr # 957-000-379

  • Zoro # G9236211


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S16R SSKCR4
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-379
Zoro #
G9236211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S16R SSKCR4
Style
Solid
Mounting Style
Screw Lock
Lead Angle
15 Degrees
Rake
Positive
Type
Turning
Cutting Edge Type
15 Degrees
ANSI Number
S16R SSKCR4
Inscribed Circle
1/2"
Min. Bore
1.185"
For Use With
SCMT 432
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Cutting Application
Boring
Head Material
Steel
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Insert Style
SCMT
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Center to Cutting Tip
5/8 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
15 Degrees

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 8 in, S16R SSKCR4, 5/8 in, MTS-4 Insert Screw, T-20 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.