Indexable Boring Bar, S16S MCLNL3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-388

  • Zoro # G9236306


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CNMG 322
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-388
Zoro #
G9236306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1250"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
322
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16S MCLNL3
For Use With
CNMG 322
Lead Angle
-5 Degrees
Mounting Style
Clamp and Lock Pin
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Left/Right Hand
Left Hand
ANSI Number
S16S MCLNL3
Min. Bore
1.200"
Style
Solid
Type
Turning
Rake
Negative
Cutting Direction
Left Hand
Number of Inserts
1
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Non-Coolant Through
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Style
CNMG
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
0.6400 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S16S MCLNL3, 0.6400 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.