Indexable Boring Bar, S16X SDXCL3, 9 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-402

  • Zoro # G9236446


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16X SDXCL3
For Use With
DCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-402
Zoro #
G9236446
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16X SDXCL3
For Use With
DCMT 32.51
Mounting Style
Screw Lock
ANSI Number
S16X SDXCL3
Rake
Positive
Lead Angle
5 Degrees
Min. Bore
1.310"
Left/Right Hand
Left Hand
Style
Solid
Cutting Edge Type
5 Degrees
Type
Turning
Inscribed Circle
3/8"
Cutting Direction
Left Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Style
DCMT
Insert Holding Type
Screw On
Cutting Application
Back Facing
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
5 Degrees
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
3/4 in
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 9 in, S16X SDXCL3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Back Facing, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.