Indexable Boring Bar, S20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-410

  • Zoro # G9236525


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Trigon
Inscribed Circle
1/2"
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-410
Zoro #
G9236525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S20S MWLNL4
Inscribed Circle
1/2"
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Type
Turning
Min. Bore
1.470"
For Use With
WNMG 432
Cutting Edge Type
-5 Degrees
ANSI Number
S20S MWLNL4
Style
Solid
Rake
Negative
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Insert Style
WNMG
Head Material
Steel
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Center to Cutting Tip
0.7650 in
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, S20S MWLNL4, 0.7650 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.