Indexable Boring Bar, S20T MDUNL4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-415

  • Zoro # G9236577


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Inscribed Circle
1/2"
Min. Bore
1.700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-415
Zoro #
G9236577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.7000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S20T MDUNL4
Inscribed Circle
1/2"
Min. Bore
1.700"
Left/Right Hand
Left Hand
Type
Turning
Style
Solid
Cutting Edge Type
-3 Degrees
Rake
Negative
For Use With
DNMG 432
Mounting Style
Clamp and Lock Pin
Lead Angle
-3 Degrees
ANSI Number
S20T MDUNL4
Cutting Direction
Left Hand
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Non-Coolant Through
Head Material
Steel
Number of Inserts
1
Insert Style
DNMG
Compatible Hardware
CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw
Center to Cutting Tip
1 in
Insert Clearance Angle
0 Degrees
Cutting Application
Profiling
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, S20T MDUNL4, 1 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Non-Coolant Through, Profiling, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.