Indexable Boring Bar, S20T MVUNR3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 957-000-418

  • Zoro # G9236604


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S20T MVUNR3
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-418
Zoro #
G9236604
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
332
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.7050 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S20T MVUNR3
Inscribed Circle
3/8"
Rake
Negative
ANSI Number
S20T MVUNR3
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
For Use With
VNMG 332
Type
Turning
Cutting Edge Type
-3 Degrees
Mounting Style
Clamp and Lock Pin
Min. Bore
1.705"
Style
Solid
Cutting Direction
Right Hand
Insert Style
VNMG
Compatible Hardware
CL-20 Clamp, IVSN-322 Shim Seat, NL-34L Lock Pin, XNS-47 Clamp Screw
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
Head Material
Steel
Cutting Application
Profiling
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Center to Cutting Tip
1 in

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, S20T MVUNR3, 1 in, CL-20 Clamp, IVSN-322 Shim Seat, NL-34L Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.