Indexable Boring Bar, S20U MTUNR3, 14 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-422

  • Zoro # G9236647


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U MTUNR3
Style
Solid
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-422
Zoro #
G9236647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
332
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U MTUNR3
Style
Solid
For Use With
TNMG 332
Left/Right Hand
Right Hand
Min. Bore
1.470"
Rake
Negative
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Type
Turning
ANSI Number
S20U MTUNR3
Inscribed Circle
3/8"
Mounting Style
Clamp and Lock Pin
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Insert Style
TNMG
Center to Cutting Tip
0.7650 in
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Compatible Hardware
CL-7 Clamp, ITSN-323 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw
Insert Clearance Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S20U MTUNR3, 0.7650 in, CL-7 Clamp, ITSN-323 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.