Indexable Boring Bar, S20S MTUNR3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-409
  • Zoro # G9236516
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20S MTUNR3
Cutting Edge Type
-3 Degrees
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-409
Zoro #
G9236516
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20S MTUNR3
Cutting Edge Type
-3 Degrees
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Type
Turning
Min. Bore
1.470"
ANSI Number
S20S MTUNR3
Rake
Negative
Style
Solid
Mounting Style
Clamp and Lock Pin
For Use With
TNMG 332
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
0 Degrees
Head Material
Steel
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Compatible Hardware
CL-7 Clamp, ITSN-323 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw
Insert Style
TNMG
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.7650 in
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Compatible Product Type
TNMG 332
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
332
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in
Wire Rope Length
10 in
Length
10 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S20S MTUNR3, 0.7650 in, CL-7 Clamp, ITSN-323 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.